This item is Discontinued.

Suburban Bolt And Supply Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/4 in L A0350400416

This item is Discontinued.

Suburban Bolt And Supply

Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/4 in L (Discontinued)

Mfr # A0350400416
Zoro # G703495254
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A0350400416
Zoro #
G703495254
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
4 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
No Thread
Thread Direction
Right Hand
Standards
ASTM A325
Item
Structural Bolt
Tensile Strength
120,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.