Shop All Set Screws
Suburban Bolt And Supply
5/8-18 X 3 SOCKET SET SCREW
Mfr # A0520400300
Zoro # G303459861
product price: $18.45
/ea
Sold in multiples of 25 for $461.25
$461.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Point Type Cup
- Material Fine Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520400300
- Zoro # G303459861
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M27-1.50 (82188)
- ZORO SELECT M4-0.70 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD040180-100P1)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420PS)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (N04360.125.0400)
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 3/4 SOCKET SET KNURLED (A0520320048K)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET SCREW FLAT POINT (A0510200016F)
- SUBURBAN BOLT AND SUPPLY M6 X 45 SOCKET SET SCREW CUP POINT (A4510060045)
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW (A0080560432)
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-3/4 SQ HD SET SCREW (A0080400148)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/8 SOCKET SET SCREW (A0520280024)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK100 (U01080.037.0050)
- Suburban Bolt And Supply Set Screws