Shop All Blind Rivets
This Product is Discontinued
Suburban Bolt And Supply
Blind Rivet, 3/16 in 1 in L (Discontinued)
Mfr # A064SB612
Zoro # G903503599
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Grip Range 3/4 in
- System of Measurement Inch
- Rivet Body Material Steel
- Rivet Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A064SB612
- Zoro # G903503599
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Dia. | 3/16 in |
Rivet Length | 1 in |
Details
Item | Blind Rivet |
Mandrel Material | Steel |
Grip Range | 3/4 in |
System of Measurement | Inch |
Rivet Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.