
Carriage Bolt, 1-1/4 in L, Steel, Zinc Plated
Mfr # A0340320116Z
Zoro # G703494295
product price:Â $0.93
/ea
Sold in multiples of 100 for $93.00
Key Features
Grade 2 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A0340320116Z
Zoro #
G703494295
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Fastener Length
1-1/4 in
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Item
Carriage Bolt
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.