
Hex Nut, 1-1/2"-12, Carbon Steel, Grade 8, Zinc Yellow
Mfr # A04313200008Z
Zoro # G303460157
product price:Â $12.75
/ea
Sold in multiples of 11 for $140.25
Key Features
Material
Carbon Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A04313200008Z
Zoro #
G303460157
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/2"-12
Details
Item
Hex Nut
Material
Carbon Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Metric Fine
Thread Direction
Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.