Shop All Set Screws
Suburban Bolt And Supply
M10 X 30 SOC SET FLAT PT
Mfr # A4510100030F
Zoro # G603488981
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M10
- Point Type Flat
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4510100030F
- Zoro # G603488981
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M10 |
Overall Length | 30 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.075.0400)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.050.0175)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3 SQUARE HEAD SET SCREW (A0080320300)
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/4 SOCKET SET SCREW (A0510100116)
- SUBURBAN BOLT AND SUPPLY M8 X 40 SOC SET FLAT PT (A4510080040F)
- SUBURBAN BOLT AND SUPPLY 1-8 X 7 SQ HEAD SET SCREWS FLAT PT (A0081000700F)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET SCREW ZINC (A0510200100Z)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW (A0520160020)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 (SSCIA0310062USA-100BX)
- Suburban Bolt And Supply Set Screws