
M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 55 mm Length
Mfr # A4440120055Z
Zoro # G703460139
product price:Â $5.25
/ea
Sold in multiples of 50 for $262.50
Key Features
Hex Drive
Thread Size
M12
Screw Length
55 mm
Material
Alloy Steel
Finish
Zinc Plated
Tensile Strength
170,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A4440120055Z
Zoro #
G703460139
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M12
Screw Length
55 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.