Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M24-2.00 Socket Head Cap Screw, Plain Steel, 70 mm Length
Mfr # A4450240070
Zoro # G703491560
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M24-2.00
- Material Steel
- Finish Plain
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4450240070
- Zoro # G703491560
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M24-2.00 |
Screw Length | 70 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- ZORO SELECT M6-1.00 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0050)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0125)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12920.025.0001)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-3/4 in Length (A0470480248)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (A2470400116)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (A0440240048Z)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm Length (A4440050160)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6490060020)
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 220 mm Length (A4440240220H)
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440100048LH)
- Suburban Bolt And Supply Socket Head Cap Screws