M3 Socket Head Cap Screw, Socket, Plain Stainless Steel, 10 mm Length
Mfr # A6440030010
Zoro # G003491581
product price:Â $0.19
/ea
Sold in multiples of 100 for $19.00
Key Features
Socket Head
Hex Drive
Thread Size
M3
Screw Length
10 mm
Material
Stainless Steel
Finish
Plain
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A6440030010
Zoro #
G003491581
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M3
Screw Length
10 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.