Shop All Set Screws
Suburban Bolt And Supply
M3 X 10 SOCKET SET SCREW FLAT POINT
Mfr # A4510030010F
Zoro # G603462530
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3
- Point Type Flat
- Material Coarse Alloy
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4510030010F
- Zoro # G603462530
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M3 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Flat |
Material | Coarse Alloy |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Detent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39665.050.0400)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01095)
- GRK FASTENERS GRK 0151217 10 x 3.12 in. RSS Structural Support Cabinet Screw (151217)
- ZORO SELECT Thread Repair Kit, Internal 7/8 in to 2 5/8 in, Steel (NES1036)
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 SOCKET SET SCREW BRASS TIP (A0510120048BT)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOC SET NYLON PELLET (A0510200100NP)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 3/4 SOCKET SET KNURLED (A0520320048K)
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT (A0520240116D)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 6mm, PK100 (M07850.030.0006)
- Suburban Bolt And Supply Set Screws