Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M6 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length
Mfr # A4490060006
Zoro # G703460368
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6
- Screw Length 6 mm
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4490060006
- Zoro # G703460368
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6 |
Screw Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Tensile Strength | 140,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #14, 5 in, Epoxy Coated Carbon Steel Flat Head Torx Drive (5915301)
- HERITAGE Detent Pin, 1/4" x 1.3", Medium CSZ, Clear (DTP-0250-1300)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.060.0080)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U08210.037.0500)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490320132)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length (A2490240232)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0450160032LH)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0470240232)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440400232U)
- Suburban Bolt And Supply Socket Head Cap Screws