
Shoulder Screw, 1/2" Thr Sz, 4 in Thr Lg, 4 in Shoulder Lg, Steel
Mfr # A0460320400
Zoro # G803462729
product price:Â $7.49
/ea
Sold in multiples of 25 for $187.25
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/2"
Shoulder Length
4 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A0460320400
Zoro #
G803462729
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"
Shoulder Diameter
1/2 in
Shoulder Length
4 in
Thread Length
4 in
Diameter Thread Size
1/2"
Details
System of Measurement
Inch
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.