
Shoulder Screw, 5/16" Thr Sz, 2 in Thr Lg, 2 in Shoulder Lg, Steel
Mfr # A0460200200
Zoro # G603461236
product price:Â $6.69
/ea
Sold in multiples of 25 for $167.25
Key Features
System of Measurement
Inch
Thread Size
5/16"
Shoulder Length
2 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A0460200200
Zoro #
G603461236
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"
Shoulder Diameter
5/16 in
Shoulder Length
2 in
Thread Length
2 in
Diameter Thread Size
5/16"
Details
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.