
Shoulder Screw, M20 Thr Sz, 90 mm Thr Lg, 90 mm Shoulder Lg, Steel
Mfr # A4460200090
Zoro # G203496522
product price:Â $29.59
/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M20
Shoulder Length
90 mm
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A4460200090
Zoro #
G203496522
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M20
Shoulder Diameter
M20
Shoulder Length
90 mm
Thread Length
90 mm
Diameter Thread Size
M20
Details
System of Measurement
Metric
Drive Type
Hex
Material
Steel
Finish
Plain
Item
Shoulder Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.