20 lbs 832 300 Yards Hi-Vis Yellow Fishing Braid
- Mfr # 660-120Y
- Zoro # G224180752
product price:Â
$
51.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660-120Y
- Zoro #
- G224180752
- UPC #
- -
- Country of Origin
- China
Description
Advanced Superline is the strongest, most durable small diameter braid on the market. R8 Precision Braiding and fiber technology provides superior strength, roundness and line consistency. Patent-pending construction of 8 fibers ( 7 Dyneema plus 1 Patent Pending GORE Performance Fiber) and 32 weaves ( pics) per inch. Patent Pending GORE Performance Fibers improve abrasion resistance, increase casting distance & accuracy and reduce line vibration. Dyneema fibers provide high strength & sensitivity, hydrophobic water-repellent protection and small diameter. Specifications Pounds Tested: 20 lbs. Diameter: 0.009 in. Capacity: 300 Yards. Color: Hi Vis Yellow. Weight: 0.18 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.