Shop SUGATSUNE
Create Account
Susls Elan Ml Soft Close Lid Stay With Lift Assist Lh 3.4-10.8Lbs
- Mfr # SUSLS ELAN ML
- Zoro # G303992702
product price:Â
$
94.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUSLS ELAN ML
- Zoro #
- G303992702
- UPC #
- 747925267216
- Country of Origin
- China
Description
Designed to provide effortless opening and to.
90 Opening angle. Free stop feature holds flap in any open position from 30 to 90.
Handed - specify left or right mounting.
Door height range: 12" to 28".
Flap will not slam shut.
Available in 2 sizes (double if using two lid stays).
Medium duty works for 3.4 to 10.8 lbs per stay.
Heavy duty works for 4.6 to 14.5 lbs per stay.
Unit dimensions:
Body - 2-3/4" wide x 7-1/4" long x 1" thick
Arm - mounts to door 7-1/4" from top edge of door
Light grey finish
Sold per each.
Easy to install.
Align the lid stay inside the cabinet to the upper front corner staying flush with the front edge and tight to the cabinet top.
Attach using just 2 screws.
Left hand.
Unit dimensions:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.