GNDFL163M-070-090
- Mfr # GNDFL163M-070-090
- Zoro # G908843645
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
ANSI Number
GNDFL163M-070-090
Shank Width (In.)
1 in
Series
GND
Head Length
1.638 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNDFL163M-070-090
- Zoro #
- G908843645
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6 in
- Shank Width (In.)
- 1 in
- Head Length
- 1.638 in
- Maximum Workpiece Diameter
- 5.9055 in
- Insert Width
- 0.1252 in
- Shank Height (In.)
- 1 in
- Cutting Length
- 0.7 in
Details
- Item
- Indexable Cut-Off Toolholder
- ANSI Number
- GNDFL163M-070-090
- Series
- GND
- Left/Right Hand
- Left Hand
- Insert Holding Method
- Clamp
- Style
- Face Grooving Tool
- Insert Holding Method
- Clamp
Description
Groove Width 3mm, 3.18mm, 0.118in, 0.125in, Max Groove Depth 0.7 Inch, Face Grooving Tool
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.