GNDMSR125K-050
- Mfr # GNDMSR125K-050
- Zoro # G908843669
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Shank Height (In.)
1.25 in
Insert Seat Size
5
Cutting Direction
Right Hand
Number of Inserts Required
1
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNDMSR125K-050
- Zoro #
- G908843669
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Shank Height (In.)
- 1.25 in
- Insert Seat Size
- 5
- Overall Length
- 6 in
Details
- Item
- Grooving & Cut-Off Toolholder
- Cutting Direction
- Right Hand
- Number of Inserts Required
- 1
- Left/Right Hand
- Right Hand
Description
Groove Width 4.75mm, 5mm, 0.187in, 0.197in, Max Groove Depth 0.5 Inch, 90-deg Multi OD Grooving Tool
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.