This item is Discontinued.

Summit Appliance Div. Summit-32"H All-Refrigerator For Built-In Use Under ADA Comp Counters, Front Lock FF7LWBIADA

Summit-32"H All-Refrigerator For Built-In Use Under ADA Comp Counters, Front Lock (Discontinued)

  • Mfr # FF7LWBIADA
  • Zoro # G405662534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF7LWBIADA
Zoro #
G405662534
UPC #
761101023731
Country of Origin
Unknown

Description

Summit 32"h all-refrigerator for built-in use under ada compliant counters, front lock summit's ff7lbiada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The ff7lbiada is cable of built-in installation or freestanding use, with a convenient width under 24 inches. It has a 32 inch height to fit under lower ada compliant counters with a classic white cabinet and door finish. A front-mounted lock is installed for added security. Inside, the ff7lbiada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.user-friendly and energy efficient, the ff7lbiada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55lada freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.