This item is Discontinued.

Summit Appliance Div. Summit-Freestanding All-Refrigerator, Automatic Defrost, Lock, 32"H For ADA Counters FF7LWADA

Summit-Freestanding All-Refrigerator, Automatic Defrost, Lock, 32"H For ADA Counters (Discontinued)

  • Mfr # FF7LWADA
  • Zoro # G905662546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF7LWADA
Zoro #
G905662546
UPC #
761101024653
Country of Origin
Unknown

Description

Summit freestanding all-refrigerator w/automatic defrost, lock, 32"h for ada counters summit's ff7ada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The freestanding ff7lada is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ada guidelines for lower counter height. A front-mounted lock adds security to the slim white cabinet. Inside, the ff7lada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7lada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55lada freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.