Double-Sided Foam Tape, 1/2 in W, 36 yd L, 1/32 in, Polyester Foam, Double-Sided

  • Mfr # FADC365-.5
  • Zoro # G5366562
product price: 
$
15.69
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
32.91 m
Metric Tape Width
127 mm
Tape Thickness
4 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FADC365-.5
Zoro #
G5366562
UPC #
-
Country of Origin
United States
Item
Foam Tape
Tape Color
Transparent
Tape Backing Material
Polyester Foam
Tape Adhesive
Acrylic
Tape Tensile Strength
13.7 lb/in
Series
FADC 365
Max. Tape Performance Temp.
212 Degrees F
Min. Tape Performance Temp.
-10 Degrees F
Tape Adhesive Strength
90 oz/in
Tape Elongation
110 %
Liner Color
Clear
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
Not Rated
Liner Included
Liner Included
Brand and Series
Fastenation Summit FADC 365
Tape Adhesive Format
Double-Sided
Adhesion to Steel
90 oz/in
Tape Adhesive Material
Acrylic
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse
Tape Backing Construction
Foam
Liner Material
Kraft Paper
Product Form
Continuous Roll
Minimum Tape Performance Temperature
10 Degrees F
Foam Cell Type
Closed
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Solvent-Resistant
Tape Type
Bonding Tape
Tape Brand
Fastenation
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Sub-Brand
Summit
Foam Density Type
Conformable
Maximum Tape Performance Temperature
210 Degrees F
Tape Sub-Type
Double-Sided Conformable Foam Tape
Temperature Range
10 Degrees to 210 Degrees F
Environment
Indoor/Outdoor
Tape Conformability
Conformable
Features
Laminating, Hanging, Bonding, Labeling, Splicing
Bond Type
Permanent
UV Resistance
UV-Resistant
Flame Retardant
Not Flame-Retardant
Moisture Resistance
Moisture-Resistant

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in
Metric Tape Length
32.91 m
Metric Tape Width
127 mm
Tape Thickness
4 mil
Tape Core Diameter
3 in
Tape Width
1/2 in
Tape Length
36 yd
Metric Width
12.7 mm
Fits Chest Size
Laminating, Hanging, Bonding, Labeling, Splicing

Description

Liner Included Liner Included, Tape Brand Fastenation, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Continuous Roll, Series FADC 365

Ratings & reviews