Double-Sided Foam Tape, 3/4 in W, 36 yd L, 1/32 in, Polyester Foam, Double-Sided
- Mfr # FADC4373-.75
- Zoro # G5369581
product price:Â
$
36.55
/ea
Key Features
Tape Color
Transparent
Imperial Tape Length
36 yd
Metric Tape Length
32.91 m
Metric Tape Width
19.05 mm
Tape Thickness
0.75 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Imperial Tape Length
- 36 yd
- Imperial Tape Width
- 3/4 in
- Metric Tape Length
- 32.91 m
- Metric Tape Width
- 19.05 mm
- Tape Thickness
- 0.75 mil
- Tape Width
- 3/4 in
- Tape Core Diameter
- 3 in
- Tape Length
- 36 yd
- Metric Width
- 19.05 mm
- Fits Chest Size
- Laminating, Hanging, Bonding, Labeling, Splicing
Description
Liner Included Liner Included, Tape Brand Falcon Tape, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 320 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series FADC4373
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.