Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Summit CL2R248 Built-in Undercounter Two-Drawer All-Refrigerator, Panel-Ready - Stainless Steel CL2R248

CL2R248 Built-in Undercounter Two-Drawer All-Refrigerator, Panel-Ready - Stainless Steel (Discontinued)

  • Mfr # CL2R248
  • Zoro # G504011660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2R248
Zoro #
G504011660
UPC #
761101032207
Country of Origin
China

Description

Features
  • Create the perfect look with panel-ready drawer fronts that can accept overlay panels
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Complete stainless steel construction for luxury built to last
  • Digital controls provide easy and intuitive temperature management
  • Includes adjustable drawer dividers and removable basket for storage convenience
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Complete stainless steel construction ensures lasting durability and style
  • Slide-out drawers provide 3.4 cu.ft. of interior storage
  • Drawers accept overlay panels to let you seamlessly blend the refrigerator into cabinetry design
  • Electronic controls ensure easy temperature management with an external readout in Celsius or Fahrenheit
  • No-frost operation for minimum user maintenance
  • Completes the professional look down to the toe kick
  • Audible alarm will sound if the drawers are left ajar for over a minute
  • High temperature alarm sounds if the unit's interior goes out of the recommended range
  • Elegant and efficient lighting provides a gentle illumination for the drawer interiors
  • Two adjustable dividers make it simple to organize the drawer interiors
  • Removable chrome basket included for easier storage convenience
  • Allows the unit to be used freestanding
  • Sleek stainless steel handles add an elegant touch to any setting
  • Fan-forced cooling ensures the unit is evenly cooled from top to bottom
  • Space saving design with easier cleanability
  • Unit will retain its last settings when power is restored in the event of power loss
  • Included and recommended for user-installation to reduce the risk of tipping
  • Pair with the CL2F249 to create a matching refrigerator-freezer set
  • Environmentally friendly design with no ozone-damaging chemicals
Specifications
  • Cabinet Color: Stainless Steel
  • Depth with Handle: 25 in.
  • Depth with Door at 90 deg: 39.38 in.
  • Capacity: 3.4 cu. ft.
  • Defrost Type: Frost-Free
  • Door: Stainless Steel/Panel-Ready
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Energy Usage/Year: 275.0kWh/year
  • Power: 0.8A
  • Voltage/Frequency: 115V AC/60 Hz
  • Sabbath Mode: Yes
  • Thermostat Type: Digital
  • Fan Type: Interior and Exterior
  • Refrigerant Type: R600a
  • Refrigerant Capacity: 0.99 oz
  • High Side PSI: 270
  • Low Side PSI: 105
  • Interior Light: Yes
  • Interior Drawers: Yes
  • Interior Height 1: 9.25 in.
  • Interior Width 1: 17.25 in.
  • Interior Depth 1: 15.5 in.
  • Interior Height 2: 10 in.
  • Interior Width 2: 17.25 in.
  • Interior Depth 2: 15.5 in.
  • Compressor Step Height: 3.5 in.
  • Dimension: 34" H x 23.63" W x 23.63" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.