Indoor/Outdoor, Sewage/Septic High Water Alarm, 120 V, Includes Sludge Boss Float, 33 Foot Float Length,

  • Mfr # SA-120V-1L-33SB

  • Zoro # G8616752


product price:Ā  $190.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Decibels
90dB
Item Weight
4.3 Pounds
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-120V-1L-33SB
Zoro #
G8616752
UPC #
712038376537
Country of Origin
United States

Dimensions

Float Length
33 ft

Details

Voltage
120V
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Decibels
90dB
Item Weight
4.3 Pounds
Style
33 Ft
Temperature Range
49 to 140 Degrees Fahrenheit
Connection
NEMA 5-15
WiFi Enabled
No
Indication
High Level Visually and Audibly

Description

High Water Alarm indicates pump failure visually and audibly (90dB horn, RED LED), Application: water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 33 Ft. Heavy Float, 5 Year Field Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.