Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sun Joe Electric Lawn Mower, 3-In-1, 20" MJ408E

Electric Lawn Mower, 3-In-1, 20" (Discontinued)

  • Mfr # MJ408E
  • Zoro # G0547808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ408E
Zoro #
G0547808
UPC #
810829024985
Country of Origin
China

Dimensions

Cutting Width
20"
Cutting Height
1-1/2 to 4-1/2"

Details

Item
Electric Lawn Mower,3-In-1,20"
Engine
Electric
Product Type
Electric Lawn Mower,3-In-1,20"

Description

Electric Lawn Mower,3-In-1,20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.