This item is Discontinued.

Sun Joe Electric Pressure Washer | 14.5-Amp | Red | 2030 PSI Max* | 1.76 GPM Max* SPX3000-SJB

Electric Pressure Washer | 14.5-Amp | Red | 2030 PSI Max* | 1.76 GPM Max* (Discontinued)

  • Mfr # SPX3000-SJB
  • Zoro # G604938379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPX3000-SJB
Zoro #
G604938379
UPC #
842470102804
Country of Origin
China

Description

The Sun Joe SPX3000 pressure washer delivers it all to tackle a variety of cleaning tasks: homes, buildings, RV’s, cars, trucks, boats, decks, driveways, patios, lawn equipment, and more. OUR BEST-SELLING PRESSURE WASHER,THE SPX3000 COMBINES POWER, PERFORMANCE, AND VERSATILITY. This pressure washer packs a powerful punch with its 1800-Watt/14.5-amp motor. The Sun Joe SPX3000 electric pressure washer generates up to 2030 PSI (at initial discharge per CSA internal pressure testing) of water pressure and 1.76 GPM (with nozzle open at minimum pressure) of water flow for maximum cleaning power. Remove tar and grease from concrete, heavy mildew stains, oil stains, rust from steel, caked mud on equipment, and other stubborn gunk and grime. Equipped with a dual detergent tank system, the Sun Joe SPX3000 pressure washer carries and stores two different types of detergent simultaneously in its two 0.9 L onboard, removable detergent tanks. Conveniently switch between different detergents with its detergent selection dial and blast away all sorts of grime. This pressure washer features a 34-inch extension spray wand to access hard-to-reach areas, such as 2-story buildings and the undersides of automotive vehicles and lawn equipment. Plus, its rear wheels provide easy portability around your yard. THIS VERSATILE PRESSURE WASHER IS YOUR ULTIMATE DIRT FIGHTER. This pressure washer lets you tailor the pressure output of the spray to your cleaning need with Sun Joe’s five Quick-Connect spray nozzles (0o, 15o, 25o, 40o and soap). Interchange nozzles to quickly go from a high-pressure 0° pencil point jet to a low-pressure 40° fan spray or apply detergent to the cleaning surface with the soap nozzle for additional cleaning power. Other features on the SPX3000 electric pressure washer include a 20-foot high pressure hose, 35-foot power cord, garden hose adaptor, and a TSS (Total Stop System) trigger that automatically shuts off the pump when the trigger is not engaged to save energy and prolong pump life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.