394046 12 x 15 in. Moist Heating Pad

  • Mfr # 394046
  • Zoro # G104061652
product price: 
$
53.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
394046
Zoro #
G104061652
UPC #
53891134019
Country of Origin
China

Description

Sunbeam, 12" x 15", Standard, Moist Heating Pad. Perfect for those who desire moist or dry heat treatment, which is cliniy proven to relieve pain associated with stress and muscle tension. Large enough to be used on many areas of the body. Slide controller with large switch is perfect for arthritis sufferers. Moist heat for deep, penetrating pain relief. Designed for flexibility and comfort. Soft, machine washable cover for easy care. 5 year warranty UL Certified, FDA registered Class II medical devise, FSA/HSA eligible.

Specifications
  • Size: 12 x 15 in.
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews