Shop SUNBEAM TRASHRAC
Create Account
82153 3 gal Basic Wire Trash Rack
Mfr # 6192645
Zoro # G103754708
product price:Â $43.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6192645
- Zoro #
- G103754708
- UPC #
- -
- Country of Origin
- China
Description
Features
- Capacity: 3 gal.
- Material: Plastic
- Product Type: Wire Rack
- Liner Locking Feature: No
- Color: White
- Wheeled: No
- Lid Included: No
- Handle: No
- Rack dimensions: 7.5""""L x 11.5""""W x 15""""H
- Wire rack with lid mounts on inside of kitchen cabinet door
- May be used with regular plastic shopping bags or Trashrac bags
- Drip tray, starter bags and mounting hardware included
- Uses 3 gallon replacement bags 24 count (Ace no. 6192660) and 96 count (Ace no. 6192686)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.