Shop SUNBEAM TRASHRAC
Create Account
87024 3 gal Trash Bags
Mfr # 6192660
Zoro # G803754725
product price:Â $23.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6192660
- Zoro #
- G803754725
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Trash Bags
Description
Features
- Capacity: 3 gal.
- Product Type: Trash Bags
- Closure Type: Handle Tie
- Number in Package: 24 pk
- Color Family: White
- Material: Plastic
- Thickness: 0.95 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.