This item is Discontinued.

Sunbelt BLADE-MOWER, 18-1/2", 3/4 18" x2" x1" A-B1SP2900

This item is Discontinued.

Sunbelt

BLADE-MOWER, 18-1/2", 3/4 18" x2" x1" (Discontinued)

Mfr # A-B1SP2900
Zoro # G301291371
UPC # 80971106591
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1SP2900
Zoro #
G301291371
UPC #
80971106591
Country of Origin
United States

Description

BLADE-MOWER, 18-1/2", 3/4, Web Notes: Replacement XHT Lawnmower blade. XHT(Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness., Type: Low Lift, Center Hole: 3/4", Outer Hole: 13/32", Width: 2", Thickness: 0.187, Notes: (2) blades for 36" cut. (1) B1SP2900 and (1) B1SB2078 for bagging., Length: 18-1/2", C to C: 2-9/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.