This item is Discontinued.

Sunbelt Chainsaw Chaps 16.1" x16.85" x2.55" A-B1AC9034

This item is Discontinued.

Sunbelt

Chainsaw Chaps 16.1" x16.85" x2.55" (Discontinued)

Mfr # A-B1AC9034
Zoro # G001702696
UPC # 80971108193
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-B1AC9034
Zoro #
G001702696
UPC #
80971108193
Country of Origin
United States

Description

Chainsaw Chaps, Notes 2: Constructed with 12-layer WTS knitted nylon/polyester, Notes 4: Waist Size: 28" - 44" Adjustable | Length: 35" | User Height: 5' - 5'4", Notes 3: These Chaps meet all UL/ASTM 2008 standards as well as APA class A and B standards under UL testing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.