This item is Discontinued.

Sunbelt Classical V-Belt  (5/8" X 72") 10" x6" x2" A-B1B69

This item is Discontinued.

Sunbelt

Classical V-Belt (5/8" X 72") 10" x6" x2" (Discontinued)

Mfr # A-B1B69
Zoro # G401280190
UPC # 80971147996
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1B69
Zoro #
G401280190
UPC #
80971147996
Country of Origin
India

Description

Classical V-Belt (5/8" X 72"), Depth: 13/32", OC Length: 5/8" X 72", Top Width: 5/8", Type: B Section, Color: Black, Material: Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.