This item is Discontinued.

Sunbelt Collapsible Barrel 22.25" x22.25" x4.4" A-B1CB900

This item is Discontinued.

Sunbelt

Collapsible Barrel 22.25" x22.25" x4.4" (Discontinued)

Mfr # A-B1CB900
Zoro # G601713955
UPC # 75773501750
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-B1CB900
Zoro #
G601713955
UPC #
75773501750
Country of Origin
United States

Description

Collapsible Barrel, Dim A (1): 22"' D x 26" H, Notes 2: The 43-gallon capacity is big enough to handle any job while the mesh supported, tear resistant PVC, Notes 2: and extra thick perforated bottom panel assure product durability. Quick connector clips for easy, Notes 2: collapsing. Includes padded, adjustable shoulder strap.

Ratings & reviews