Shop SUNBELT
See all product information
Create Account
Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H
- Mfr # A-B1SB5601
- Zoro # G701270679
product price:Â
$
4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Type
Oversized
Length
12 in
Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-B1SB5601
- Zoro #
- G701270679
- UPC #
- 80971104133
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 1/4 in
- Height
- 1/4 in
Details
- Item
- Key Stock
- Type
- Oversized
Description
Key Stock, Size: 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov