Shop SUNBELT
Create Account
NGK6028/4PK REPLACES ROTARY No 8358 0 x0 x0
- Mfr # A-B1BPMR4ASD
- Zoro # G901716229
product price:Â
$
3.85
/ea
Sold in multiples of 4 for $15.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-B1BPMR4ASD
- Zoro #
- G901716229
- UPC #
- 8729545120
- Country of Origin
- Japan
Description
NGK6028/4PK REPLACES ROTARY #8358, Quantity: 4, Notes: Solid Terminal Nut, Notes 2: NGK standard plugs are constructed for longer life and optimum performance., Notes 3: Trivalent metal plating provides superior anti-corrosion and anti-seizing properties, Notes 4: Corrugated ribs prevent flashover, Notes 5: Pure alumina silicate ceramic insulator, provides superior strength and better heat transfer, Notes 6: Copper core aids in heat removal, Notes 7: Triple seals prevent leakage, Thread Size: 14mm, Dim A (1): [Seat Type] Gasket, Dim B (2): [Resistor Value] 10K Ohm, Dim C (3): [Reach] 9.5mm (3/8"), Dim D (4): [Hex Size] 3/4" (19mm), Dim E (5): [Terminal Type] Solid, Dim F (6): [Gap] .028" (0.7mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.