This item is Discontinued.

Sunbelt ProMix Ultra 2-Cycle Oil (2.6 oz) 1.35" x2" x4.3" A-B1AC250

This item is Discontinued.

Sunbelt

ProMix Ultra 2-Cycle Oil (2.6 oz) 1.35" x2" x4.3" (Discontinued)

Mfr # A-B1AC250
Zoro # G601713672
UPC # 80971106311
Country of Origin United States
Category Motor Oil
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1AC250
Zoro #
G601713672
UPC #
80971106311
Country of Origin
United States

Description

ProMix Ultra 2-Cycle Oil (2.6 oz), Case Quantity: 48, Notes 2: ISO L-EGD., Notes 2: The low-smoke formulation helps reduce exhaust smoke while meeting OEM specifications JASO FC and, Notes 3: Contains fuel stabilizer., Notes 4: 1 gallon mix bottle, Size: 2.6 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews