This item is Discontinued.

Sunbelt Pulley-ISC, Prussik, Med Single, Aluminum 10" x4" x2" A-B1ABIRP063

This item is Discontinued.

Sunbelt

Pulley-ISC, Prussik, Med Single, Aluminum 10" x4" x2" (Discontinued)

Mfr # A-B1ABIRP063
Zoro # G801713403
UPC # 80971148822
Country of Origin United Kingdom
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1ABIRP063
Zoro #
G801713403
UPC #
80971148822
Country of Origin
United Kingdom

Description

Pulley-ISC, Prussik, Med Single, Aluminum, Becket: No, Material: Aluminum, Maximum Rope Diameter: 1/2", Tensile: 11240 lbs, Type: Bushing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews