This item is Discontinued.

Sunbelt Skidding Tongs w/ Rings 17" x9.5" x2.5" A-B140005

This item is Discontinued.

Sunbelt

Skidding Tongs w/ Rings 17" x9.5" x2.5" (Discontinued)

Mfr # A-B140005
Zoro # G101710942
UPC # 80971108630
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B140005
Zoro #
G101710942
UPC #
80971108630
Country of Origin
United States

Description

Skidding Tongs w/ Rings, Web Notes: This brand new skidding tongs with rings points are fine ground to assure long-lasting sharpness., Web Notes: Tongs are 3/4" in diameter with a 16" maximum opening and are specially shaped to grab and hold, : poles and logs for skidding and dragging operations. Not for overhead lifting. Dim A (1): 3/4" diameter w/ 16" maximum opening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews