Shop SUNBELT
Create Account
TIRE-AT489, AT24X12X10, 4PLY 24.5" x24.5" x11.7"
- Mfr # A-B15793A6
- Zoro # G301530531
product price:Â
$
263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-B15793A6
- Zoro #
- G301530531
- UPC #
- 80971109496
- Country of Origin
- United States
Description
TIRE-AT489, AT24X12X10, 4PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 21.8, Includes: Tire only (does not include rim), Maximum Load: 1740, Maximum PSI: 20, Mounted Diameter: 24.5, Mounted Width: 11.7, Ply: 4, Rim Width: 9.5, Tread Pattern: AT489, Tread Style: ATV/UTV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.