TIRE-AT489, AT25X11X10, 3 PLY 11.25" x22.5" x22.5"

  • Mfr # A-B1TI916
  • Zoro # G001530787
product price: 
$
239.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B1TI916
Zoro #
G001530787
UPC #
3325968699
Country of Origin
United States

Description

TIRE-AT489, AT25X11X10, 3 PLY, Web Notes: This rugged Carlisle ATV/UTV tire is designed with durable rubber compounds and strong nylon cord, Web Notes: construction, offering the ultimate in cut and impact resistance., Dim A (1): 20.3, Includes: Tire only (does not include rim), Maximum Load: 455, Maximum PSI: 7, Mounted Diameter: 25.1, Mounted Width: 10.6, Ply: 3, Rim Width: 9, Tread Pattern: AT489, Tread Style: ATV/UTV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews