6500-845 2 in. 115V MBT LX Series Pumps for 2-Speed; 48-Frame - 1.5HP

  • Mfr # 6500-845
  • Zoro # G004050718
product price: 
$
667.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6500-845
Zoro #
G004050718
UPC #
-
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Specifications
  • Size: 2 in.
  • Volts: 115V
  • Speed: 2
  • Frame: 48
  • Power: 1.5HP
  • Charge Size: 2" MBT
  • Discharge Size: 2" MBT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews