Shop SUNDSTROM SAFETY
See all product information
Create Account
Seal, SR 580, For Use With, SR 580 , Universal
- Mfr # R06-0805
- Zoro # G8093556
product price:Â
$
70.59
/ea
Key Features
For Use With
SR 580
Size
Universal
Material
Rubber
Color
Black
Standards
NIOSH Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R06-0805
- Zoro #
- G8093556
- UPC #
- 7392203002251
- Country of Origin
- Sweden
Dimensions
- Size
- Universal
Details
- Item
- Seal
- For Use With
- SR 580
- Material
- Rubber
- Color
- Black
- Standards
- NIOSH Approved
- Series
- SR 580
- Includes
- Replacement Face Seal for SR580
- Brand and Series
- Sundstrom SR 580
Description
Seal, SR 580, For Use With SR 580, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.