Shop SUNDSTROM SAFETY
See all product information
Create Account
Visor PC, SR 580, For Use With, SR 580 , Universal
- Mfr # R06-0808
- Zoro # G8157213
product price:Â
$
39.49
/ea
Key Features
For Use With
SR 580
Size
Universal
Material
Polycarbonate
Color
Clear
Standards
NIOSH Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R06-0808
- Zoro #
- G8157213
- UPC #
- 7392203002282
- Country of Origin
- Sweden
Dimensions
- Size
- Universal
Details
- Item
- Visor PC
- For Use With
- SR 580
- Material
- Polycarbonate
- Color
- Clear
- Standards
- NIOSH Approved
- Series
- SR 580
- Includes
- Replacement Lens for SR580
- Brand and Series
- Sundstrom SR 580
Description
Visor PC, SR 580, For Use With SR 580, Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.