Shop SUNDSTROM SAFETY
See all product information
Create Account
Half Mask Respirator Kit, Includes 1 Cartridge, P100 Filter, Snap-In Gasket, Size S
- Mfr # H05-5421S
- Zoro # G4560753
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA, NIOSH
Facepiece Material
Silicone
Cartridges Included
Yes
Configured For
Cartridges, Filters
Head Harness Material
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H05-5421S
- Zoro #
- G4560753
- UPC #
- 7392203001193
- Country of Origin
- Sweden
Dimensions
- Mask Size
- S
Details
- Item
- Respirator and Filter Combo Kit
- Standards
- FDA, NIOSH
- Facepiece Material
- Silicone
- Cartridges Included
- Yes
- Configured For
- Cartridges, Filters
- Head Harness Material
- Elastic
- Respirator Connection Type
- Snap-In Gasket
- Color
- Blue
- Typical Application
- Flu, Particulates, Virus
- Number of Cartridges Included
- 1
- NIOSH Rating
- P100
- Mask Headstrap Type
- Standard
- Disposable/ Reusable
- Reusable
- Includes
- (1) P100 Filter, (80) Prefilter, (1) Hard Plastic Storage Box
Description
Half Mask Respirator Kit, S, Includes (1) P100 Filter, (80) Prefilter, (1) Hard Plastic Storage Box, Facepiece Material Silicone, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.