Shop SUNDSTROM SAFETY

PAPR Kit, SR 500, , M/L

  • Mfr # H06-0621
  • Zoro # G4541896

product price: 
$
1,866.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) Filter Covers, (2) HE Particulate Filters APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 500 Fan Unit, SR 520 Hood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H06-0621
Zoro #
G4541896
UPC #
7392203007614
Country of Origin
Sweden

Dimensions

Size
M/L

Details

Item
PAPR Kit
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
55 Degrees C
Includes
(2) Filter Covers, (2) HE Particulate Filters APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 500 Fan Unit, SR 520 Hood
Blower Mount
Belt-Mount
For Use With
Particulate Filters SR 510, SR 710 and/or Chemical Cartridges SR 532, SR 533
Intrinsically Safe
No
Series
SR 500
Headgear Type
Hood
Battery Chemistry
Lithium Ion
Material
PVC Coated Fabric
Includes Blower
Yes
Brand and Series
Sundstrom Safety SR 500
Battery Run Time
10 to 12 hr
Includes Headgear
Yes
Minimum Operating Temperature
-10 Degrees C
Includes Cartridges
Yes
Includes Breathing Tube
Yes
Includes Battery
Yes
NIOSH Rating
P100 HEPA Filtration
Color Code
Blue
Lens Material
CA

Description

PAPR Kit, SR 500, Includes (2) Filter Covers, (2) HE Particulate Filters APF 1000, Battery, Battery Charger, Belt, Breathing Hose, Flow Meter, SR 500 Fan Unit, SR 520 Hood, Hood, Belt-Mount

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.