Shop SUNDSTROM SAFETY
See all product information
Create Account
Lens, SR 584, For Use With, SR 584 , Universal
- Mfr # T06-4009
- Zoro # G8446593
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
For Use With
SR 584
Size
Universal
Material
Plastic
Color
Black
Standards
EN 379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T06-4009
- Zoro #
- G8446593
- UPC #
- 7392203001544
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Universal
Details
- Item
- Lens
- For Use With
- SR 584
- Material
- Plastic
- Color
- Black
- Standards
- EN 379
- Series
- SR 584
- Includes
- Auto Darkening Welding Lens 4/9
- Brand and Series
- Sundstrom SR 584
Description
Lens, SR 584, For Use With SR 584, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.