Shop SUNEX
Create Account
0.5Hp 115 Degree Angle Die Grinder
- Mfr # SX5204
- Zoro # G623722744
product price:Â
$
171.99
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
- SX5204
- Zoro #
- G623722744
- UPC #
- 613364290002
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools SX5204 0.5HP 115-Degree Angle Die Grinder is built for power, control, and accessibility in demanding applications. Its high-performance 0.5HP motor delivers the speed and torque needed for porting, weld grinding, polishing, and gasket removal. The 115-degree angle head design provides optimal access to tight, awkward areas-perfect for auto bodywork, brake cleaning, and weld dressing. Equipped with a precision 3-piece 1/4 in collet, this grinder ensures secure accessory retention and consistent performance across a range of grinding tasks. The adjustable power regulator offers precise speed control for efficient material removal and reduced surface damage. Its lightweight 1.6 lb composite body and ergonomic overmold grip reduce vibration and fatigue during extended use. A safety lock-off trigger prevents accidental activation, while the rear exhaust system keeps air and debris away from your workspace for improved visibility. Running at 18,000 RPM and consuming only 6.0 CFM at 90 PSI, the SX5204 is compatible with standard air systems and integrates easily into any professional shop setup. Whether you're working under the hood or on detailed finishing, this angle die grinder offers the reach and control you need for precision work.