0.5Hp Surface Blaster Kit
- Mfr # SX8203
- Zoro # G923721355
product price:Â
$
642.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SX8203
- Zoro #
- G923721355
- UPC #
- 613364118771
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools SX8203 0.5HP Surface Blaster Kit is your go-to solution for fast, powerful surface removal and prep. Equipped with a strong 0.5HP motor and planetary gear system, this blaster delivers enhanced torque and long-term durability-perfect for removing rust, paint, adhesives, undercoating, and more. Its 6 in wheel capacity with protective guard offers safety and compatibility with a wide range of surface prep wheels. The 180 degrees rotating handle improves accessibility in tight or awkward areas, making it ideal for detailed bodywork or restoration jobs. A complete surface removal kit, it includes 5 wheels: (1) rubber eraser, (3) wire wheels (2 - coarse, 1 - fine), and (1) stripping wheel to cover multiple applications. The adjustable power regulator ensures precision control across materials. The lightweight 2.7 lb composite body with an ergonomic overmold grip minimizes fatigue while increasing comfort and control. A safety lock-off trigger prevents accidental startups, and the rear exhaust system keeps debris away from the workspace. The SX8203 0.5HP Surface Blaster Kit includes: Coarse Wire Wheels (2), Fine Wire Wheel (1), Stripping Wheel (1), Eraser Wheel (1), Hub (1) and a Heavy-Duty Storage Case. Running at 4,000 RPM free speed and just 3.5 CFM at 90 PSI, the SX8203 delivers professional results with shop-friendly efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.