This item is Discontinued.

This item is Discontinued.
1" Drive Impact Socket 6 (Discontinued)
Mfr #
0540
Zoro #
G7015850
UPC # 00613364000700
Country of Origin Taiwan, Province of China
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0540
- Zoro #
- G7015850
- UPC #
- 00613364000700
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1"
- Size
- 1-1/4"
- Overall Length
- 60mm
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Category Type
- Impact Socket
- Material
- Chrome Molybdenum Steel
- Socket Type
- Standard Impact
Description
Impact Socket,Stand,6 pt.,1 In.Drive,1-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.