1 in Drive Sae 6 Point Standard 21-Piece Impact Socket Set
- Mfr # 5692
- Zoro # G823720878
product price:Â
$
679.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5692
- Zoro #
- G823720878
- UPC #
- 613364069028
- Country of Origin
- China
Description
The SUNEX Tools 5692 1 in Drive SAE 6 Point Standard 21-Piece Impact Socket Set is built for power, durability, and reliability on the toughest jobs. Forged from premium CR-MO alloy steel, these impact sockets deliver maximum strength and long-lasting performance under heavy torque applications. The radius corner design increases fastener engagement while reducing wear, ensuring a secure grip that protects both the socket and the fastener. With a wide, no-skip range from 3/4 in to 2 in, this set covers all your large fastener needs in heavy-duty automotive, industrial, and construction applications. Each socket features dual size markings-laser etched and permanently stamped-for quick and easy identification, even in low-light conditions. A black phosphate finish provides superior corrosion resistance, extending service life in demanding environments. For convenience, the set comes packed in a heavy-duty storage case with wheels, making organization, transport, and storage simple. Backed by the SUNEX Lifetime Warranty with no exclusions, you can trust these sockets to deliver consistent performance job after job. Meeting or exceeding ANSI and ASME standards, the SUNEX Tools 5692 Impact Socket Set is the professional’s choice for strength, precision, and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.